Prestige Professional Heavy-Duty Scaffold Level 25cm

Order Code: ZT2597351S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Prestige Professional Heavy-Duty Scaffold Level is ideal for use by scaffolders, pipefitters and steel erectors. The strong, die-cast aluminium body has a black powder-coated finish and is shaped for easy handling. Two solid acrylic vials (180° and 90°) offer professional accuracy to ± 0.5mm per metre. This heavy-duty level has a milled base with 2 recessed rare earth magnets that allow attachment to steel surfaces for hands-free use. The base also features a V-groove for easy location on pipes. Specification: Size: 250 x 50 x 20mm. 2 Vials: 180° and 90°. Accuracy: ± 0.5mm/m.

See full description
Specifications for Prestige Professional Heavy-Duty Scaffold Level 25cm
  • Type
    Scaffold
  • Level Type
    Scaffold
  • Number Vials
    2
  • Length
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome