Prestige Professional Heavy Duty Spirit Level 60cm

Order Code: ZT1280719P

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Prestige Professional Heavy-Duty Spirit Level has the following specification: Length: 60cm (24in).Section Size: 29 x 68mm.3 Vials: 90deg;, 180deg; and 90deg;.Accuracy: plusmn; 0.5mm/m.

Specifications for Prestige Professional Heavy Duty Spirit Level 60cm
  • Length
    60cm
  • Accuracy
    ± 0.5mm/m
  • Number Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome