Quattro Adjustable Try Square 250mm (10in)

Order Code: ZT2594650S

£31.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultrafors Quattro Adjustable Try Square has a millimetre scale which can be set at three positions (45�, 90� and 135�) and has a tolerance � 0.06�. It can also be folded making it easy to store and carry. The stock is made of anodised aluminium, the blade is 25cm long x 45mm wide and made of stainless steel, with the scale being deep-etched, and extremely hard-wearing. Size: 250mm.

See full description
Specifications for Quattro Adjustable Try Square 250mm (10in)
  • Size
    250mm
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome