Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
Spirit Level Pocket and line 210mm Carbon Steel
By Carl Kammerling
Order Code:
ZT5107342S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/spirit-level-pocket-and-line-210mm-carbon-steel/p/ZT5107342S
Add to quotation
View all Spirit Levels
Description
Carl Kammerling SPIRIT LEVEL POCKET&LINE 210MM CARBON STEEL Spirit Levels T3482
Specifications
Specifications for Spirit Level Pocket and line 210mm Carbon Steel
Width
45mm
Material
Plastic
Length
210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome