STB70-2-Combi Combi Set (3 Levels, Pencils, Key Ring)
0
1
2

STB70-2-Combi Combi Set (3 Levels, Pencils, Key Ring)

Order Code: ZT1008653XCopy

£89.99 Inc VAT (20%)


Description

The 70-2 Combi Spirit Level Kit from Stabila contents three series spirit levels that are manufactured from an extra strong light metal rectangular section with anti-slip stops and epoxy locked UV stable vials.

Contents:
1x 250mm/10" small level.
1x 600mm/24" medium level.
1x 1800mm/72" long level.
3x pencils.

See full description
Specifications for STB70-2-Combi Combi Set (3 Levels, Pencils, Key Ring)
  • Vial Material
    Acrylic
  • Vial Visibility
    Front Viewing
    Top Viewing/Upside-down Viewing
  • Body Material
    Aluminium
  • Vial Type
    Horizontal
    Vertical
  • MFR Part No.
    70-2-COMBI
  • Level Type
    Level Set
  • Base Type
    Non-Magnetic
  • Overall Length
    300; 600; 1800mm
  • Accuracy
    Horizontal 0.029° (0.5 mm/m)
    Vertical 0.029° (0.5 mm/m)
  • Finish/Coating
    Electrostatic Powder Coated
  • Body Colour
    Yellow
  • Includes
    (1) Key Ring
    (1) 30 cm Level (70-30)
    (2) Levels 60 cm & 180cm (70-2)
    (3) Pencils
  • Series
    Type 70-2
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome