0
1
2

X0900010 Spirit Level Set (4 Piece)

Order Code: ZT3159415S

£49.99 Inc VAT (20%)


Description

The XTrade X0900010 Spirit Level Set in 25cm/60cm/120cm and 180cm lengths
The XTrade X0900010 is a 4 Piece Spirit Level Set in custom made Carry Case with strap that allows for accurate levelling in all applications. Contains sizes 180cm, 120cm, 60cm and a 25cm scaffold level. They all feature 3 vials for vertical and horizontal levelling and are manufactured from aluminium with a powder-coated finish. Lightweight, strong and easy to keep clean.

Features:
Sturdy aluminium alloy construction 1.1mm thick
Features 3 vials for both vertical and horizontal levelling
Supplied with fabric carry case for easy transportation and storage
Aluminium box section frame
0.5mm/m accuracy
Specification:
Part Number: X0900010
Sizes: 25cm/60cm/120cm/180cm
Number of vials: 3

See full description
Specifications for X0900010 Spirit Level Set (4 Piece)
  • Accuracy
    0.5mm/m
  • Product Type
    Spirit Level Set
  • Material
    Aluminium
  • Thickness
    1.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome