1'' In-Hex Socket Short Imperial Units 2.5/8'

Order Code: ZT4131221S

£199.99 Inc VAT (20%)


Description

1'' in-hex socket, short, imperial units, 2.5/8''. Supplied = assembled. Model = hexagon. Diameter D1 = 92 mm. Diameter D2 = 59 mm. Length = 88 mm. Unit of measurement for sockets = imperial units. Conforms to = DIN 3120, ISO 1174, DIN 3124, ISO 2725. Weight = 1.81 kg. Width in inches = 2.5/8 inch. Depth = 44 mm. Square drive = 1''. Product type = sockets. Hexagonal. FlankTraction profile. In accordance with DIN 3124/ISO 2725. Square socket in accordance with DIN 3120/ISO 1174 with ball reception. Short model. For manual activities. Matt satin finish. Chrome-vanadium.

See full description
Specifications for 1'' In-Hex Socket Short Imperial Units 2.5/8'
  • Product Type
    Sockets
  • Tip Type
    Hexagonal
  • Length
    88mm
  • Depth
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome