3/8in Square Drive Rotator Ratchet FCMJ360PB

Order Code: ZT1462853S

£79.99 Inc VAT (20%)


Description

The Facom J.360PB 3/8in Square Drive Rotator Ratchet has an innovative twist handle, providing precision and comfort. The ratchet features a 60 tooth mechanism, a 6 working arc and an ergonomic soft grip handle. The twist handle design allows the operator to work in the tightest of spaces, only having to move the wrist slightly to rotate the handle and the drive, rather than moving from the elbow, saving time, effort and money. The convenient drive direction switch allows use in both left and right directions and the ratchet secures sockets firmly in place until the quick-release button is activated.

See full description
Specifications for 3/8in Square Drive Rotator Ratchet FCMJ360PB
  • MFR Part No.
    FCMJ360PB
  • Type
    Rotator
  • Ratchet Type
    Rotator
  • Increment
    6
  • Drive
    3/8in
  • Number of Teeth
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome