30 9/16" AF Hex Socket 3/8" Drive

Order Code: ZT1005973X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

30
Gedore vanadium steel 31CrV3, polished, chrome-plated. Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove. Hand-operated, knurled grip.

Specifications for 30 9/16" AF Hex Socket 3/8" Drive
  • Socket Type
    Hexagon Socket
  • Socket Depth
    Standard
  • Drive Size
    3/8in
  • Socket Size
    9/16in
  • Drive Type
    Square
  • Size System
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome