0
1
2

39PC Socket & Screwdriver Bit Set 1/4" Square Drive

Order Code: ZT1005875X

£20.99 Inc VAT (20%)


Description

Featuring Ken-Grip patented design sockets that grip up to 95% of a rounded fastener and will not damage worn or rusted fasteners. Manufactured from Chrome Vanadium, they will fit a range of non-metric hexagons and E-Torx drive sizes. The screwdriver bits are manufactured from Chrome Molybdenum.


Contents:

Metric sockets: 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm

Screwdriver bits:
Slotted: 4, 4.5, 6.5, 8
Hexagon: 3, 4, 5, 6
Torx: T8, T10, T15, T20, T25, T27, T30, T40
Torx Temper: TT10, TT15, TT20, TT25, TT27, TT30, TT40
Crosspoint: No 1, No 2, No 3
Pozidriv: No 1, No 2, No 3

Accessories: ¼" x 60mm hex one touch adaptor, ¼" x 25mm socket adaptor, ¼" hex bit ratchet

See full description
Specifications for 39PC Socket & Screwdriver Bit Set 1/4" Square Drive
  • Size System
    Metric
  • Finish/Coating
    Chrome-plated
    Mirror Finish
  • Drive Size
    1/4in
  • Torx Bit Size
    T20
    T27
    T8
    T30
    T15
    T10
    T40
    T25
  • Bit Type
    Pozidriv
    Slotted
    Crosspoint
    Hex
  • Socket Size Range
    6mm - 13mm
  • Hex Bit Size
    3mm
    5mm
    6mm
    4mm
  • Screwdriver Size
    4.5mm
    No.2mm
    6.5mm
    No.3mm
    8mm
    No.1mm
    4mm
  • Number of Pieces
    39
  • Socket Depth
    Standard
  • Includes
    Screwdriver bits Hexagon: 3, 4, 5, 6mm
    Screwdriver bits Slotted: 4, 4.5, 6.5, 8mm
    Screwdriver bits Crosspoint: No.1, No.2, No.3
    Screwdriver bits Torx: T8, T10, T15, T20, T25, T27, T30, T40
    ¼" x 60mm hex one touch adaptor
    Screwdriver bits Torx Temper: TT10, TT15, TT20, TT25, TT27, TT30, TT40
    Metric sockets: 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm
    ¼" x 25mm socket adaptor
    Screwdriver bits Pozidriv: No.1, No.2, No.3
    ¼" hex bit ratchet
  • Drive Type
    Square
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    582-791
  • Set Type
    Socket Set
  • Number of Points
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome