435QR Quick Release Ratchet 3/8" Square Drive

Order Code: ZT1006133X

£69.99 Inc VAT (20%)


Description

Steel handle ratchets with polished finish. Quick release button and thumb lever for reversing. *435QR has a 2 component skydrol resistant handle.

Specifications for 435QR Quick Release Ratchet 3/8" Square Drive
  • No. of Teeth
    30
  • Drive Size
    3/8in
  • MFR Part No.
    435QR *
  • Overall Length
    193mm
  • Weight Each
    244g
  • Product Type
    Ratchet Handle
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome