ATSQ3X125 Prot SD Square 3X125STD

Order Code: ZT3297379S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

The ATSQ Series - Protwist® Screwdrivers for Robertson® Square Head Screws offers unparalleled torque and control over other screwdrivers,

Features and Benefits
• Colour coded for easy identification
• Laser marking - gives virtually permanent marking
• Tri-coated blade - Zinc/Nickel/Chromium blade provides 4x corrosion resistance
• CNC tip machining - Provides better screw fit whilst reducing wear

Notes
• Available in 3 different sizes - 1x75, 2x100, 3x125

See full description
Specifications for ATSQ3X125 Prot SD Square 3X125STD
  • MFR Part No.
    ATSQ3X125
  • Series
    Protwist
  • Tip Size
    3mm
  • Blade Length
    125mm
  • Tip Type
    Square
  • Screwdriver Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome