Breaker Bar 600mm 1/2" Square Drive - Hi-vis Green

Order Code: ZT2424747S

£31.99 Inc VAT (20%)


Description

• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Hardened and tempered Chrome Vanadium steel bar with high chrome finish.
• Long, slim style handle and spring loaded socket retention.
• Comfortable soft grip handle.
• Fully replaceable knuckle joint*.
• Lifetime guarantee*.

*Note: Knuckle joints are not covered by the lifetime guarantee and are treated as consumable items.

See full description
Specifications for Breaker Bar 600mm 1/2" Square Drive - Hi-vis Green
  • MFR Part No.
    AK7306HV
  • Weight
    1.18kg
  • Drive
    1/2in
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome