CP7782-6 Impact Wrench

Order Code: ZT1037517P

£659.99 Inc VAT (20%)

Currently unavailable

Description

CP7782-6 Chicago Pneumatic 1" Drive Heavy Duty Impact Wrench with 6" Extended Anvil. High efficiency motor, yet economical with durable reinforced clutch mechanism.
A durable impact wrench with great power for the toughest jobs on heavy vehicles.
Features:
- 1920 ft.lbs - 2600 Nm of maximum torque in reverse
- Pinless closed reinforced rocking dog impact mechanism
- Socket retainer ring combined with hole retainer
- Ergonomic side handle
- Full teasing trigger
- Regulator with integrated forward/reverse with 3-position power settings in both directions.

See full description
Specifications for CP7782-6 Impact Wrench
  • Maximum Torque
    2600Nm
  • Body Shape
    Inline
  • Air Inlet Size
    1/2 NPT
  • No Load Speed
    5200rpm
  • Square Drive
    1/2in
  • Series
    CP7782-6
  • Body Style
    Pistol Grip
  • Model Number
    CP7782-6
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Drive Size
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome