0
1
2

Extending Breaker Bar 3/4in Square Drive - 460 - 730mm

Order Code: ZT4975118S

£69.99 Inc VAT (20%)


Description

Expert Quality, head and shaft manufactured from chrome vanadium steel hardened, tempered and chrome finish for corrosion protection. 180° hinged joint head. Pull back collar with knurled ring allows handle to extend from 510 (minimum) to 770mm (maximum) Extending handle locks in three positions. Spring-loaded ball bearing for secure socket holding.

See full description
Specifications for Extending Breaker Bar 3/4in Square Drive - 460 - 730mm
  • Drive Size
    3/4in
  • Product Type
    Extending Breaker Bar
  • Finish
    Chrome
  • Minimum Length
    510mm
  • Material
    Chrome Vanadium Steel
  • Maximum Length
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome