1/2" Drive Swivel HANDLE600mm - E032805
0
1
2
3
4
5

1/2" Drive Swivel HANDLE600mm - E032805

Order Code: ZT1006619XCopy

£51.99 Inc VAT (20%)


Description

With a smooth action joint, these 1/2" square drive handles are the simple to use product for operating on nuts and bolts. With a hinged-link to allow for easy access to difficult areas, a chrome finish and bi-material grip. Available in two lengths.

Features and Benefits
• With a high chrome polished finish for bolstered resistance to wear and tear
• Hinged handle allows for easier access and allows for working in confined spaces
• Ergonomic bi-material grip ensures user comfort and improved control
• Available in two lengths to suit your needs

Typical Applications
• Automotive
• Engineering
• Repair Work
• Plumbing
• DIY

Standards
• ISO 3315
• DIN 3122
• ISO 1174-1

See full description