Impact Extension Bar 1/2in Square Drive - 150mm

Order Code: ZT4975666S

£14.99 Inc VAT (20%)


Description

Expert Quality, forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. Spring - loaded ball bearing for secure socket holding.

Specifications for Impact Extension Bar 1/2in Square Drive - 150mm
  • Drive Size
    1/2in Square Drive
  • Product Type
    Impact Extension Bar
  • Length
    150mm
  • Number of Pieces
    1
  • Tip Size
    1/2in
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome