Impact Extension Bar 3/4in Square Drive - 150mm

Order Code: ZT4975732S

£34.99 Inc VAT (20%)


Description

Expert Quality, forged extension bars hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring.

Specifications for Impact Extension Bar 3/4in Square Drive - 150mm
  • Product Type
    Extension Bar
  • Number of Pieces
    1
  • Drive Size
    3/4in
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome