JL.DBOX1PB 3/8" Standard 6PT Detection Box Socket Set

Order Code: ZT1006236X

£199.99 Inc VAT (20%)


Description

The new "Detection-Box" Series takes design and innovation a step further with a compact case that allows the user to do a full inventory of tool contents, even with the case closed!

The case body is made of two materials and the rigid sections provide high resistance. It's also equipped with metallic clasps and hinges, tested for thousands of openings and closures. It can be stored in roller cabinet drawers (including the slimmer ones).
It easily stands vertically and remains stable. Its "soft" surface avoids slipping and does not scratch and its comfortable handle makes it easy to carry.

JL.DBOX1PB Set: 6Pt sockets
JL.DBOX112 Set: 12Pt sockets

Set contents:
3/8" Pear-Head Ratchet (JL.161)
3/8" Drive Shallow sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22mm
Extensions: 125 and 250mm (J.210 and J.215)
Universal Joint: 51.5mm (J.240A)
Detection Box: (BV.J1NANO)
Box dimensions: W280 x D124 x H50mm

See full description
Specifications for JL.DBOX1PB 3/8" Standard 6PT Detection Box Socket Set
  • Set Type
    Socket Set
  • MFR Part No.
    JL.DBOX1PB
  • Socket Size Range
    8mm - 22mm
  • Size System
    Metric
  • Number of Points
    6
  • Socket Depth
    Standard
  • Number of Pieces
    18
  • Drive Size
    3/8in
  • Includes
    Universal Joint
    3/8" Pear-Head Ratchet
    3/8" Drive Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22mm
    Extension 125mm
    Detection Box
    Extension 250mm
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome