1/4" & 1/2" Socket and Spanner120 Piece Combination

Order Code: ZT1188757X

£149.99 Inc VAT (20%)


Description

The Senator 1/4in. & 1/2in. Square Drive Socket & Spanner Combination Set, 120 Pieces, is designed for versatile use in garages, workshops, and home maintenance tasks. Crafted from high-quality chrome vanadium, the tools ensure exceptional durability and strength, while the matt sandblasting finish offers corrosion resistance and a professional appearance. This comprehensive set provides a wide range of sockets and spanners to handle various fastening tasks with ease. For added convenience, the set is supplied in a robust, blow-moulded plastic case that keeps all components securely organised and easily transportable. Ideal for both professionals and DIY enthusiasts, this set delivers reliability and precision for all your maintenance needs.

Features and Benefits
• Constructed from tough chrome vanadium for enhanced durability
• Sandblasted matt finish offers protection against rust and abrasion
• Versatile selection of sockets and spanners ideal for various applications
• Comes in a hard-wearing blow-moulded case for organised storage and portability

Contents:
Hex sockets:
• 1/2in. Drive Sockets: 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm
• Deep Sockets: 16, 17, 18, 19, 21, 22
• E-Sockets: 16,18,20mm
• Spark Plug Sockets: 16, 21mm
• 1/4in. Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11,12, 13mm
• Deep Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10
• E-Sockets: 4, 6 and 8mm

Screwdriver bits:
• TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
• PZ: No.1, No.2, No.3, No.4

Combination Spanners:
• 8-19mm
• 9 Hex Key Wrenches: 1.5-10mm
• Magnetic Bit: 1/4in. Hex Driver, adjustable spanner

1/2in. Accessories:
• 75, 125, 250mm extensions bars, universal joint, sliding T-bar, ratchet handle
• Converters: 1/2in. sq. female x 3/8in. sq. male converter, 1/2in. sq. female x 1/4in. hex bit adapter

1/4in. Set includes:
• Standard sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm
• Deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9 and 10mm
• E-sockets: 4, 6 and 8mm
• Adaptor: 1/4in. Hex bit
• Male convertor: 1/4in. Female x 3/8in. Male
• Slotted: 4, 5.5 and 7mm
• Crosspoint: No.1, No.2, No.3 and No.4
• Hexagon: 3, 4, 5, 6 and 8mm
• AF: 1/8in., 5/32in., 3/16in., 7/32in., 1/4in. and 5/16in.
• Plus: Ratchet handle, universal joint, sliding T-bar, Spinner handle and 50, 75 and 150mm extension bars

1/2in. Set includes:
• Standard sockets: 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm
• Deep sockets: 16, 17, 18, 19, 21 and 22mm
• E-sockets: 16, 18 and 20mm
• Spark plug sockets: M16 and M21
• Male converters: 1/2in. Female x 3/8in. Male
• Adapters: 1/2in. Female x 1/4in. Hex bit
• Plus: 75, 125 and 250mm extension bars, universal joint, sliding T-bar, ratchet handle

Bits:
• TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 and T40
• PZ: No.1, No.2, No.3, No.4
• Magnetic Bit: 1/4in. Hex Driver
• Combination spanners: 8-19mm
• 1x Adjustable spanner
• 9x Hexagon Keys: 1.5-10mm

See full description
Specifications for 1/4" & 1/2" Socket and Spanner120 Piece Combination
  • Set Type
    Socket and Spanner Set
  • Drive Size
    1/4in
    1/2in
  • Number of Pieces
    120
  • Drive Type
    Hex
  • Size System
    Metric
  • MFR Part No.
    020241SL02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome