R.360NANO 1/4" Drive Socket Set with R.360
0
1
2

R.360NANO 1/4" Drive Socket Set with R.360

Order Code: ZT1005881XCopy

£159.99 Inc VAT (20%)


Description

This 45 piece socket set contains an array of 1/4in. square drive, metric sized sockets and accessories. All parts are manufactured from alloy steel and have a chrome plated mirror finish. Supplied in a robust plastic carry case.

Features and Benefits
• All components are manufactured from alloy steel making for a robust product
• 45 piece set is highly comprehensive to ensure you always have the correct size socket and accessory to hand no matter the application
• Supplied in a carry case for organisation, storage and transportation
• Chrome plating protects the components from corrosion as well as wear and tear
• Mirror finish makes for an easier tool clean

Contents
• 1/4in. 'Rotating handle snap ratchet - R.360
• 10 x 1/4in 6-point metric socket: R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm
• 21 x series 1 bit 1/4" High Perf'- L 25 mm
• ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3
• EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm
• EP.1T for Phillips® screws: PH1 - PH2 - PH3
• ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm
• EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40
• 1 x 1/4in. socket holder bit - ECR
• 1 x 1/4in. Universal joint - R.240A
• 1 x 1/4in. bit holder socket with standard locking pin - R.235
• 1 x 1/4in. short screwdriver handle - R.236C
• 2 x 1/4in. standard extensions : L 55 mm - L 100 mm
• Empty case: R2NANO/R360NANO - BV.NANO

Typical Applications
• Automotive
• Plumbing
• Construction
• Engineering

Standards
• ISO 9001
• ISO 14001

See full description
Specifications for R.360NANO 1/4" Drive Socket Set with R.360
  • Hex Bit Size
    3mm
    4mm
    5mm
    6mm
    7mm
  • Bit Type
    Hex
    Phillips
    Pozidriv
    Slotted
    Torx
  • Set Type
    Socket Set
  • MFR Part No.
    R.360NANO
  • Material
    Alloy Steel
  • Number of Pieces
    45
  • Number of Points
    6
  • Drive Type
    Square
  • Size System
    Metric
  • Finish/Coating
    Chrome-Plated
    Mirror Finish
  • Socket Depth
    Standard
  • Screwdriver Size
    4.5mm
    6.5mm
    8mm
  • Standards Met
    ISO9001
    ISO14001
  • Includes
    1 x 1/4 Adaptor 1/4 inch
    1 x 1/4 Bit holder
    1 x 1/4 Extension bars 55mm (2.1/8 in)
    1 x 1/4 Extension bars 100mm (4 in)
    1 x 1/4 Rotator ratchet
    1 x 1/4 Spinner handle
    1 x 1/4 Universal joint
    3 x 1/4 Hex Phillips bits PH1, PH2 and PH3
    3 x 1/4 Hex Pozidriv bits PZ1, PZ2 and PZ3
    3 x 1/4 Slotted screwdriver bits 4.5, 6.5 and 8mm
    5 x 1/4 Hex bits 3, 4, 5, 6 and 7mm
    7 x 1/4 Hex Torx bits TX10, TX15, TX20, TX25, TX27, TX30 and TX40
    10 x 1/4 Hex sockets 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm
  • Drive Size
    1/4in
  • Torx Bit Size
    T10
    T15
    T20
    T25
    T27
    T30
    T40
  • Socket Size Range
    5.5 - 14mm