0
1
2
3
4

Screwdriver bit socket set 1/2" 9 pcs

Order Code: ZT2464477S

£159.99 Inc VAT (20%)


Description

With hand-operated screwdriver bit sockets Practical set composition for all lots This set comes with a high-grade foam insert for keeping the components in place GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete

Specifications for Screwdriver bit socket set 1/2" 9 pcs
  • Product Type
    Sets of Sockets
  • Length
    360mm
  • Height
    70mm
  • Drive Connector Square (Male)
    12.5mm
  • Width
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome