0
1
2
3
4
5
6
7
8
9
10
11

Socket Set Ken-Grip 1/4" Square Drive 4-14mm Metric (19 Piece) Chrome Vanadium

Order Code: ZT1005873X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

The Ken-Grip 19 Piece Metric Socket set contains:

Metric hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm. Manufactured to DIN 3124

Accessories: Ratchet handle, spinner handle, sliding T-handle, flexi-drive 145mm, universal joint, extension bar 100mm. Manufactured to DIN 3122 and DIN 3123.

See full description
Specifications for Socket Set Ken-Grip 1/4" Square Drive 4-14mm Metric (19 Piece) Chrome Vanadium
  • Material
    Aluminium-Free
    Aluminium Free
  • Finish/Coating
    Mirror Finish
    Chrome-plated
  • Number of Points
    6
  • Size System
    Metric
  • MFR Part No.
    TS19MKG
  • Drive Type
    Square
  • Drive Size
    1/4in
  • Includes
    Flexi-drive 145mm
    Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    Sliding T-handle
    Universal Joint
    Ratchet Handle
    Extension bar 100mm
    Spinner Handle
  • Set Type
    Socket Set
  • Number of Pieces
    19
  • Socket Size Range
    4mm - 14mm
  • Socket Depth
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome