Spline Bit & Holder Set11 Piece - 3/8" Square Drive
0
1

Spline Bit & Holder Set11 Piece - 3/8" Square Drive

Order Code: ZT1228786P

£14.99 Inc VAT (20%)

Currently unavailable

Description

Chrome Vanadium steel, 3/8"Sq drive bit holder. Heat treated Chrome Vanadium steel bits. 10mm Hex shaft. Supplied in storage case.

Specifications for Spline Bit & Holder Set11 Piece - 3/8" Square Drive
  • MFR Part No.
    S0534
  • Weight
    0.47kg
  • Material
    Chrome Vanadium steel
  • Number of Pieces
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome