SR500 1/2" Square Drive Ratchet Speed Wrench

Order Code: ZT1028834X

£34.99 Inc VAT (20%)


Description

SR375 3/8" square drive, 10mm bolt capacity.
Noise Level: 89dBA
Sound Power: 96dBA
Vibration: 4.0m/s

SR500 1/2" square drive, 13mm bolt capacity.
Noise Level: 89dBA
Sound Power: 89dBA
Vibration: 4.0m/s

Both:
Ball type retainer, disc type reversing action, compact, lightweight design, ideal for automotive work, front exhaust.
Free speed: 150rpm.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Air pressure: 6.2bar/90psi.
Air consumption: 4cfm* (113ltr/m).
Torque: 50ft/lbs.
Overall length: 255mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for SR500 1/2" Square Drive Ratchet Speed Wrench
  • Overall Length
    265mm
  • Air Pressure
    90psi
  • No Load Speed
    150rpm
  • Square Drive
    1/2in
  • Air Inlet Size
    1/4 NPT
  • Average Air Consumption
    1.88 l/s
  • Noise/ Vibration Information
    Sound Power level 96db(A)
    Vibration: 4.0 m/s²
    Sound pressure Level 89db(A)
  • Compatible Hose Inner Diameter
    10mm
  • Weight
    1.1kg
  • Model Number
    SR500
  • Maximum Torque
    68Nm
  • Body Shape
    Straight
  • Series
    SR500
  • Item
    Air Ratchet Wrench
  • Power Source
    Air
  • Drive Size
    1/2in
  • Body Style
    Right Angle
  • Noise / Vibration Information
    Sound Power level 96db(A)
    Vibration, 4.0 m/s²
    Sound pressure Level 89db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome