WallDrive Socket 15mm 1/2"Sq Drive Fully Polished

Order Code: ZT1230671P

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Cold-forged Chrome Vanadium steel sockets. Hardened and tempered for added strength. Chrome plated with a fully polished finish. WallDrive® socket configuration. Knurled ring for extra grip with oily fingers.
• Cold-forged Chrome Vanadium steel socket.
• Hardened and tempered for added strength.
• Chrome plated with a fully polished finish.
• WallDrive® socket configuration.
• Knurled ring for extra grip with oily fingers.
• Lifetime guarantee*.
• Model No. SP1215

See full description
Specifications for WallDrive Socket 15mm 1/2"Sq Drive Fully Polished
  • MFR Part No.
    SP1215
  • Material
    Chrome Vanadium
  • Drive
    1/2in
  • Depth
    Standard
  • Size
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome