Wobble Extension Bar Set 5pc 1/2"Sq Drive

Order Code: ZT1223732P

£60.99 Inc VAT (20%)


Description

Forged Chrome Vanadium steel shafts, heat treated and chrome plated with mirror finish. Cut-away tips allow sockets to be driven with shaft offset of 10°. Deep knurling on shafts allows extra grip when spinning off fixings. Spring-ball socket retainers.
• Forged Chrome Vanadium steel shafts, heat treated and chrome plated with mirror finish.
• Cut-away tips allow sockets to be driven when shaft offset is up to 10° from its axis.
• Deep knurling on shafts allows extra grip when spinning off fixings.
• Spring-ball socket retainers.
• Sizes: 50, 125, 250, 375, 500mm.
• Supplied in storage tray.
• Lifetime guarantee*.
• Model No. AK768

See full description
Specifications for Wobble Extension Bar Set 5pc 1/2"Sq Drive
  • MFR Part No.
    AK768
  • Material
    Chrome Vanadium
  • Weight
    2.22kg
  • Drive
    1/2in
  • Length
    50, 125, 250, 375, 500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome