4mm Diameter X 80mm Cobalt Toolbit

Order Code: ZT2624944S

£1.74each Inc VAT (20%)
£87.00 minimum order value
QuantityPriceDiscount
1 - 49£1.740%
50 - 99£1.674%
100 - 199£1.608%
200 +£1.5312%

Minimum order quantity: 50.

Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 4mm Diameter X 80mm Cobalt Toolbit
  • Material Grade
    M35
  • End Angle Type
    Non-beveled
  • Material
    Cobalt High Speed Steel
  • System of Measurement
    Metric
  • Overall Width
    4mm
  • Overall Length
    50mm
  • End Shape
    Round
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome