5/16" Diameter X 3" HSS Toolbit

Order Code: ZT2624965S

£4.09each Inc VAT (20%)
£204.50 minimum order value
QuantityPriceDiscount
1 - 49£4.090%
50 - 99£3.934%
100 +£3.778%

Minimum order quantity: 50.

Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 5/16" Diameter X 3" HSS Toolbit
  • Finish/Coating
    Uncoated
  • System of Measurement
    Inch
  • End Angle Type
    Non-beveled
  • Overall Width
    5/16in
  • Material
    High Speed Steel
  • Overall Length
    3in
  • End Shape
    Round
  • Overall Height
    5/16in
  • Material Grade
    M2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome