7/16" SQ X 4" HSS Toolbit

Order Code: ZT2624892S

£9.19each Inc VAT (20%)
£459.50 minimum order value
QuantityPriceDiscount
1 - 49£9.190%
50 +£8.824%

Minimum order quantity: 50.

Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 7/16" SQ X 4" HSS Toolbit
  • End Angle Type
    Two Beveled Ends
  • Material Grade
    M2
  • Material
    High Speed Steel
  • Bevel Angle
    15
  • Overall Width
    7/16in
  • End Shape
    Square
  • Finish/Coating
    Uncoated
  • Overall Height
    7/16in
  • System of Measurement
    Inch
  • Overall Length
    4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome