8mm Diameter X 160mm Cobalt Toolbit

Order Code: ZT2624884S

£10.99each Inc VAT (20%)
£549.50 minimum order value

Minimum order quantity: 50.

Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 8mm Diameter X 160mm Cobalt Toolbit
  • Finish/Coating
    Uncoated
  • Material Grade
    M35
  • Material
    Cobalt High Speed Steel
  • System of Measurement
    Metric
  • End Shape
    Round
  • Overall Width
    8mm
  • End Angle Type
    Non-beveled
  • Overall Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome