1/2" Diameter X 6" HSS Toolbit

Order Code: ZT2624934S

£15.29each Inc VAT (20%)
£764.50 minimum order value

Minimum order quantity: 50.

Description

Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 1/2" Diameter X 6" HSS Toolbit
  • System of Measurement
    Inch
  • Material
    High Speed Steel
  • Overall Height
    1/2in
  • Overall Width
    1/2in
  • Finish/Coating
    Uncoated
  • End Angle Type
    Non-beveled
  • End Shape
    Round
  • Material Grade
    M2
  • Overall Length
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome