Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Squares, Rules & Bevels
Yellow Steel Square 300mm
By Supatool
Order Code:
ZT4971349S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/squares-rules-and-bevels/yellow-steel-square-300mm/p/ZT4971349S
Add to quotation
View all Squares, Rules & Bevels
Description
SupaTool Yellow Steel Square 300mm 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Yellow Steel Square 300mm
Colour
Yellow
Size
300mm
Material
Steel
Product Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome