Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
10506 4 x 300mm Slotted Screwdriver
By Stahlwille
1 Review
Order Code:
ZT1049258P
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/10506-4-x-300mm-slotted-screwdriver/p/ZT1049258P
Add to quotation
View all Standard
Description
For use in hard to reach areas. Matt chrome, black tip.
Specifications
Specifications for 10506 4 x 300mm Slotted Screwdriver
Tip Size
4mm
Screwdriver Type
Ratchet
Blade Length
300mm
Tip Type
Slotted
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome