413 030 90 Slotted 3 x 0.5 VDE Ergonic Screwdriver

Order Code: ZT5516265S

£7.99 Inc VAT (20%)
£9.9920% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 +£7.0312%


Description

Felo 41303090 3.0 X 0.5 X 100 Screwdriver Flat Head (Slotted) Screwdriver for electricians fully conforming to DIN EN 60900, every screwdriver individually tested to 10.000 Volts. Ergonic handle that adapts to the users hand, causing less strain and work fatigue, allowing higher maximum torque. Full length, impact proof handle core is coated with a soft-grip outer material, hanging hole for easy storage or inserting lever, anti-roll handle design. Blades manufactured from chrome-molybdenum-vanadium steel, superior torque which exceeds DIN and ISO requirements by up to 100%, black tip for precision fit.

See full description
Specifications for 413 030 90 Slotted 3 x 0.5 VDE Ergonic Screwdriver
  • Tip Type
    Slotted
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome