6.5 x 1.2 x 150mm Slotted Ergonic VDE Screwdriver

Order Code: ZT5516441S

£12.29 Inc VAT (20%)
£13.9912% off


Description

Soft cell gel handle distorts and moulds to your hand's shape, minimising stress and strain while enhancing comfort and torque. 1000V Flat Head 6.5 x 150mm Anti Roll Handle Deep Screwdriver Neck Increases Thumb Support To Reduce Slipping When Under Pressure. Fully Heat Treated High-Quality Chrome Molybdenum Vanadium Steel Blade With A Precision Black Tip For A More Accurate Fit. Handle Hole for easy storage

Specifications for 6.5 x 1.2 x 150mm Slotted Ergonic VDE Screwdriver
  • Width
    6.5mm
  • Voltage Rating
    1000V
  • Number of Pieces
    1
  • Blade Thickness
    1.2mm
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome