AT4X25 ProTwist Short Blade Screwdriver 4X25 STD

Order Code: ZT3297742S

£8.29 Inc VAT (20%)


Description

Protwist® screwdrivers for Slotted Head Screws with a corrosion resistance zinc-nickel-chromium blade and a chemical resistant soft and comfortable handle.

Features and Benefits
• Inline Hardening Process with +100% Bar Strength.
• Laser Marking that leaves a virtually Permanent Marking
• CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear

AT4X25
• Short round blade and ball handle for use in confined spaces

ATF8X150
• Forged blade with excellent tip fibre for high torsion strength
• Extra-long shank up to 250 mm for difficult and remote access

See full description
Specifications for AT4X25 ProTwist Short Blade Screwdriver 4X25 STD
  • Series
    Protwist
  • Standards Met
    ASME B107.600
    NF ISO 2380-2
    NF ISO 2380-1
    ISO 2380-1
    DIN ISO 2380-2
    DIN ISO 2380-1
    ISO 2380-2
  • Tip Type
    Slotted
  • Tip Size
    4mm
  • Screwdriver Type
    Standard
  • Blade Material
    Nickel Chrome Molybdenum Steel
  • Overall Length
    81mm
  • Blade Length
    25mm
  • Insulated
    No
  • Special Features
    Corrosion-resistant
  • MFR Part No.
    AT4X25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome