ATD1X25 ProTwist Screwdrivers for Pozi Screws 1X25 STD

Order Code: ZT3298048S

£7.99 Inc VAT (20%)


Description

Short round blade protwist screwdriver with ball handle, its small structure makes it great for use in confined spaces. Corrosion resistant blade made from a "tri-coating" treatment. The inline hardening process creates a long lasting tip life and good bar strength.

Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear

See full description
Specifications for ATD1X25 ProTwist Screwdrivers for Pozi Screws 1X25 STD
  • Blade Material
    Nickel Chrome Molybdenum Steel
  • Series
    Protwist
  • Screwdriver Type
    Standard
  • Overall Length
    81mm
  • Insulated
    No
  • Standards Met
    ASME B107.600
    ISO 8764-2
    NF ISO 8764-2
    NF ISO 8764-1
    ISO 8764-1
    DIN ISO 8764-2
    DIN ISO 8764-1
  • MFR Part No.
    ATD1X25
  • Special Features
    Corrosion-resistant
  • Blade Length
    25mm
  • Tip Size
    PZ1
  • Tip Type
    Pozi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome