E-Slim Ergonic Screwdriver VDE - Size 3.5 x 0.6 x 100 mm 41393590

Order Code: ZT5516307S

£10.99 Inc VAT (20%)
£11.998% off
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

Felo 41393590 3-component handle of the ERGONIC provides perfect ergonomics, torque transmission and work comfort - component 1 (hard): Handle core made of impact-resistant hard plastic - component 2 (hard): resistant elastic grip body - component 3 (soft): pads made of highly flexible plastic The handle of the E-Slim is 30% slimmer and 20% longer Handle with anti-roll handle design and cross hole Drive symbol printed on cap Seamless cap for minimal friction perfect transmission of torque Blade of chrome-molybdenum-vanadium steel, Black Tip for precise fit Surface: isolated up to 1000 V AC 1000 V, IEC 60900 : 2012 The slim isolation is up to 50% slimmer than on conventional VDE-screwdrivers For slotted screws patent, U.S. patent N° 7.877.843 Made in Germany

See full description
Specifications for E-Slim Ergonic Screwdriver VDE - Size 3.5 x 0.6 x 100 mm 41393590
  • Number of Pieces
    1
  • Tip Size
    3.5 x 0.6mm
  • Size
    3.5 x 0.6 x 100mm
  • Product Type
    Screwdriver
  • Tip Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome