Ergonic Slotted Screwdriver VDE - Size 2.5 x 0.4 x 75 mm 41302590

Order Code: ZT5516214S

£7.99 Inc VAT (20%)
£9.9920% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 +£7.0312%


Description

Felo 41302590 3-component handle of the ERGONIC provides perfect ergonomics, torque transmission and work comfort - component 1 (hard): Handle core made of impact-resistant hard plastic - component 2 (hard): resistant elastic grip body - component 3 (soft): pads made of highly flexible plastic Handle with anti-roll handle design and cross hole Drive symbol printed on cap Seamless cap for minimal friction perfect transmission of torque Blade of chrome-molybdenum-vanadium steel, Black Tip for precise fit Surface: isolated up to 1000 V AC 1000 V, IEC 60900 : 2012 The slim isolation is up to 50% slimmer than on conventional VDE-screwdrivers For slotted screws patent, U.S. patent N° 7.877.843 Made in Germany

See full description
Specifications for Ergonic Slotted Screwdriver VDE - Size 2.5 x 0.4 x 75 mm 41302590
  • Product Type
    Slotted Screwdriver VDE
  • Tip Size
    2.5 x 0.4mm
  • Number of Pieces
    1
  • Size
    2.5 x 0.4 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome