0
1

Extra Long Reach Soft Grip PZ Type Screwdriver No.1x450mm

Order Code: ZT3959929S

£11.99 Inc VAT (20%)


Description

Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip rubber handles with moulded inserts. The long length is ideal for use on vehicle radiator hose clips etc. on individual storage hanger with barcode on reverse.

Specifications for Extra Long Reach Soft Grip PZ Type Screwdriver No.1x450mm
  • Handle Material
    Rubber
  • Tip Size
    No.1
  • Number of Pieces
    1
  • Product Type
    Screwdriver
  • Type
    PZ Type Screwdriver
  • Length
    450mm
  • Blade Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome