Plain Slot Flared Tip Mechanic's Screwdriver 6x150mm

Order Code: ZT3959470S

£11.99 Inc VAT (20%)


Description

Expert Quality, screwdriver with hardened SVCM satin chrome plated blades and sand blasted tips. The handle is manufactured from impact - resistant heavy duty 'soft grip' polypropylene that's colour coded for easy recognition.

Specifications for Plain Slot Flared Tip Mechanic's Screwdriver 6x150mm
  • Handle Material
    Polypropylene
  • Type
    Mechanic's Screwdriver
  • Number of Pieces
    1
  • Tip Type
    Flared
  • Length
    150mm
  • Slot Size
    6mm
  • Finish/Coating
    Satin chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome