Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
PZ3 x 150mm Ergonic VDE Screwdriver
By Felo
Order Code:
ZT5516616S
£15.99
Inc VAT (20%)
£17.99
11% off
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/pz3-x-150mm-ergonic-vde-screwdriver/p/ZT5516616S
Add to quotation
View all Standard
Description
Type/content: PZ 3 Blade length (mm): 150 Blade diameter (mm): 8 Handle (mm): 112 x 39
Tags:
#ReducedPrice
Specifications
Specifications for PZ3 x 150mm Ergonic VDE Screwdriver
Product Type
Screwdriver
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome