0
1

Slotted Screwdriver 5.5 x 1 VDE Ergonic Gel Insulated Grip

Order Code: ZT5516392S

£11.39 Inc VAT (20%)


Description

ERGONIC screwdrivers – the experience of unsurpassed quality Many handles are called ergonomic, but it is always the hand that has to adapt to the handle. ERGONIC is the only handle that adapt to the user’s hand. The flexibility of the 3-component ERGONIC handle provides perfect ergonomics, torque transmission and work comfort. ERGONIC screwdrivers at a glance: Seamless cap for minimal friction Perfect ergonomics = perfect transmission of torque Useful hexagon bolsters for spanners in series 410 Longevity due to use of chrome-molybdenum-vanadium steel Performance exceeding DIN-standards by up to 100% Barcode on every tool for easy handling and re-ordering Black Tip for precise fit. Anti-roll handle design Cross hole for easy storage or inserting lever to achieve higher torque Drive symbol printed on cap

See full description
Specifications for Slotted Screwdriver 5.5 x 1 VDE Ergonic Gel Insulated Grip
  • Product Type
    Slotted Screwdriver
  • Number of Pieces
    1
  • Tip Size
    5.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome