Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Stopcock & Manhole Keys
WRAS Brass CxC Stopcock 15mm
By Securplumb
Order Code:
ZT4949584S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/tools-and-machining/stopcock-and-manhole-keys/wras-brass-cxc-stopcock-15mm/p/ZT4949584S
Add to quotation
View all Stopcock & Manhole Keys
Description
Securplumb WRAS Brass CXC Stopcock 15mm 106207
Tags:
#BulkDiscount
Specifications
Specifications for WRAS Brass CxC Stopcock 15mm
Material
Brass
Size
15mm
Type
Stopcock
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome