52862 Pencil Grinder 3mm Collet

Order Code: ZT3748641S

£549.99 Inc VAT (20%)


Description

Precision deburring and finishing on a variety of surfaces. An ideal tool for use in casting houses, effective on cast parts of aluminium, bronze and brass. Quickly and efficiently removes gates and parting lines in cast parts. High-efficiency rotary vane air motor. Adjustable tool speed from 5,000rpm to 25,000rpm. Operate tool and adjust speed by simply rotating rear black cover. Tactile grip on shaft end allows fingertip control, and alerts operator to rotating collet area. Changing of attachment is achieved with easy, two-wrench manoeuvre. Unique housing shape allows tool to be held as a traditional die grinder. Optional thread guard (52898) allows easy access to collet cap. With thread guard in place, larger diameter accessories may be run by tool. (All accessories must have maximum operating speed of 25,000rpm or higher).
Collet size: 3mm.
No load speed: 5,000 to 25,000rpm.
Motor power: 0.3hp (224W).
Exhaust type: rear.
Max. air flow 90PSIG: 20SCFM (566LPM).
Hose I.D.: 6mm.
Length: 144mm.
Diameter: 39mm.

See full description
Specifications for 52862 Pencil Grinder 3mm Collet
  • Power Source
    Air
  • No Load Speed
    25000rpm
  • Model Number
    52862
  • Product Type
    Pencil Grinder
  • Rated Power Input
    298W
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome