No.5P Strap Wrench for Plastic 750mm (29.1/4in) 31370 RID31370

Order Code: ZT1290370P

£119.99 Inc VAT (20%)


Description

The RIDGID Strap Wrenches are best for any polished pipe. They have a sturdy, cast-iron housing with an I-beam handle and a strong, woven nylon strap that gives a tight grip. Two models available with special strap for plastic pipe. RIDGID No.5P Strap Wrench has a strap designed for use with plastic pipe. Handle Length 450mm (18in). Strap Length 750mm (29.1/4in). Strap Width 45mm (1.3/4in). Rated Pipe Capacity 125mm (5in). Actual O.D. Capacity 135mm (5.1/2in). Weight 1.0kg. Rated Pipe Capacity is the nominal diameter that can be correctly tightened. Actual O.D. Capacity is the actual O.D. that strap can accommodate.

See full description
Specifications for No.5P Strap Wrench for Plastic 750mm (29.1/4in) 31370 RID31370
  • Capacity
    135mm
  • Strap Length
    750mm
  • Strap Type
    Nylon
  • Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome