0
1

Oil filter strap wrench 1/2 max.d.152mm

Order Code: ZT2469542S

£19.99 Inc VAT (20%)


Description

Drive 1/2" The filter strap continually adjusts itself up to a 152 mm diameter 1/2" Drive (12.5 mm) Hand-operated

Specifications for Oil filter strap wrench 1/2 max.d.152mm
  • Product Type
    Strap Wrenches
  • For Diameter
    152mm
  • Width
    43mm
  • Height
    43mm
  • Length
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome