Oil Strap Filter Wrench - to 120MM Dia
0
1

Oil Strap Filter Wrench - to 120MM Dia

Order Code: ZT2606400S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

This strong oil strap filter wrench is ideal for the removable of oil filters of up to 120mm.

Features and benefits
• The strong long lasting 25mm wide nylon webbing strap provides that extra grip for easy removal of oil filters
• Features for a twin head adjuster and non-marking grip for a quicker removal of oil filters

See full description
Specifications for Oil Strap Filter Wrench - to 120MM Dia
  • Type
    Strap Wrench
  • MFR Part No.
    235
  • Number of Pieces
    1
  • Finish/Coating
    Satin
  • Strap Material
    Nylon
  • Strap Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome