11/32" HSS S/S Stub Drill

Order Code: ZT3116093S

£3.09each Inc VAT (20%)
£30.90 minimum order value
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%

Minimum order quantity: 10.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 11/32" HSS S/S Stub Drill
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Cutting Direction
    Right Hnd
  • Series
    S100
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Overall Length
    84mm
  • Web Thickness
    Standard
  • Standards Met
    DIN 1897
    BS 328, Part 1
  • Number of Pieces
    1
  • Finish/Coating
    Black Oxide
  • Flute Length
    40mm
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • Number of Flutes
    2
  • Helix Angle
    Oct-20°
  • Shank Diameter Tolerance
    F11
  • System of Measurement
    Inch
  • Drill Diameter
    11/32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome